Beli phase checker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hasegawa Low voltage phase checkeratribut:
- Dimensions WxHxD (mm): 72x78x25.5
- Height (mm): 78
- Length (mm): 25.5
- Power Supply: AAA alkaline batteries (LR03) x 2 (included)
- Voltage Rating (V): AC80 to 600
- Width (mm): 72
- Wipcool Inverter Phase CheckerDeskripsi:APC1000 not only has the basic functions of traditional measuring tools, but also has the functions of line breakpoint finding, simple power check, live power check, line maintenance, etc.It solves the many drawbacks of traditional tools in terms of operation complexity and measurement efficiency, etc. Suitable for a variety of working environments, and it is the ideal choice for every electrician and engineer.atribut:
- Altitude (m): <2000
- Battery: 1.5V AA*2 alkaline batteries (continuous working time more than 20 hours)
- Measurement Method: Non-contact detection
- Operating Frequency (Hz): 50/60 (±10%)
- Test Method: Non-contact clamping
- Voltage Range (V): Three-phase voltage, 70-1000 AC (45-66Hz)
- SANFIX Thermohygrometeratribut:
- Temperature Resolution (°C): 0.1 (0.2°F)
- Temperature Accuracy (°C): ±1.0 for -20 (-4°F) to 50 (122°F); otherwise ±2.0
- Humidity Measure Range (%RH): 20-90 (display between 15% RH – 90% RH)
- Power (V): 1.5 (AAA battery), 1.5M Outdoor Temperature Sensor
- Temperature Measurement Range (°C): Indoor : -10 - 50 (14°F - 122°F); Outdoor : -50 - 70 (-58°F - 158°F)
- KYORITSU Phase IndicatorDeskripsi:-Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.atribut:
- Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
- Dimensions (L x W x D) (mm): 106x75x40
- Frequency (Hz): 50/60
- Operation Voltage (V) AC: 110-600
- Time Limit for Continous: > 500V : within 5 minutes
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- Hioki Phase Detectoratribut:
- Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
- Applications: for thick conductors
- Dimensions (mm): 70x75x30
- Functions: Phase detection (positive and negative)
- Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
- Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
- Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
- Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
- Voltage Detection Method: Static induction
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- Duoyi Non-Contact Phase Detectors 3 Phase SequenceDeskripsi:DUOYI DYXZ-01Non-Contact Phase Detectors 3 Phase Sequence Circuit Break Detection Voltage Detection AC Voltage Fire line detection Motor Rotationt TesterDYXZ-01 non-contact phase rotation tester designs for quick , easy and accurate detection of three phase sequence in motor installation and repair . The non-connection to insulated conductor avoids uncertain and difficult connections to bare high voltage wires.DYXZ-01 can also detect the motor rotation with non-contact magnet detection method.This is a phase detector, designed to perform phase sequence checks and live line checks of a 3-phase circuit using a static induction voltage clip.The static induction voltage clips are used to be able to clip on a cladded wire.It is small with a CAT 600V safety rating.Red LED lamps are used to make the indication visible in dimly lit areas.The direction of phase sequence can be checked easily using the LED lamps, which blink in order.Specifications1). Basic SpecificationsFunctionPhase detection (positive/negative)Voltage detection methodStatic inductionObject to be connectedPerformance-guarantee voltage range3-phase, 70V to 600 VAC (sine wave,continuous)2). DisplayPhase-detectionindicationPositive phase sequence:The four phase-sequence lamps blink order (clockwise) and the buzzer sounds kingzhopTOOL155348atribut:
- Finished Outer Diameter (mm): up to 17
- Insulated Wire (mm²): (nominal sectional area of the conductor: 2 to 120
- Operating Frequency Range (Hz): 45 to 66
- UNI-T Phase Sequence and Motor Rotation (Penguji Urutan Fasa)Deskripsi:UT261 Series Phase Sequence and Motor Rotation IndicatorsUT261 series is used for determining 3-phase power phase sequence, missing phase indication, and motor phase rotation (UT261B). UT261A and UT261B can measure AC voltage of 40~700V and 90~600V respectively. These devices can operate in frequency range of 15~400Hz. UT261 are durable devices which can withstand impact from 2 meter’ s height. Test leads with protective tubing are included in optional accessories.atribut:
- AC Voltage (V): 90 to 600
- Frequency (Hz): 15 to 400
- Measurement (mm): 450x325x340
- Power (V): 9 Battery (6F22)
- Product Color: Red and Grey
- Product Net Weight (g): 180
- Product Size (mm): 123x71x29
- Standard Accessories: Battery (UT261B), test lead with alligator clip x 3
- Standard Individual Packing : Gift box, English manual, carrying bag
- Working Current (mA): <3
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- SANFIX Digital Sound Level MeterDeskripsi:Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga phase checker Terbaru October 2026
| Hasegawa Low voltage phase checker | Rp6.199.900 |
| Wipcool Inverter Phase Checker | Rp2.799.900 |
| Sanwa Instrument Phase Detector | Rp1.199.900 |
| KYORITSU Indikator Fasa | Rp2.199.900 |
| SANFIX Thermohygrometer | Rp529.900 |
| KYORITSU Phase Indicator | Rp5.199.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| SANFIX Infrared Thermometer | Rp539.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| KRISBOW Alat Pemanas | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/j0P101516684-11.jpg)

/P102091784-1.jpg)

/r2P103635974-8.jpg)

/beP106846410-12.jpg)

/p4P113396904-1.jpg)

/P101002871-1.jpg)
/pvP103205931-1.jpg)

/nkP101550848-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)